- Protractor Head and Blade
description
- The Starrett 12 in Combination Set with Square, Center and Reversible Protractor Head and Blade includes a reversible lock bolt, scriber, spirit level in both square head and protractor head, direct reading double 180 Deg protractor scale, hardened steel, photo-engraved blade. The square heads and center heads are forged, hardened steel with smooth, black enamel finish. 12 in, 4R Grad, Satin Chrome Blade
features
- Reversible lock bolts, scriber, spirit level in both square head and protractor head
- Direct reading double 180 Deg protractor scale
- Hardened steel, machine divided blade
- Satin Chrome Finish Blade
- Forged and Hardened Steel Heads with Smooth Black Enamel Finish
| Graduation(s) | 8ths, 16ths, Quick-Reading 32nds, 64ths |
| Graduation Type | 4R |
| Blade Finish | Satin Chrome |
| Blade Length | 12 in |
| Protractor Type | Reversible |
| Head Type | Square, Center, Protractor |
| Weight | 2.4 LB |
| EAN or UPC | 49659515480 |

