- Protractor
description
- 434 Combination Sets with Forged and Hardened Steel Square and Center Heads, Cast Iron Protractor Heads, Reversible
features
- Also available with satin chrome blade and protractor head
- With reversible lock bolts, scriber, spirit level in both square head and protractor head
- Direct reading double 180 Deg protractor scale
- Hardened steel, machine divided blade
- Satin Chrome Finish Blade
- Forged and Hardened Steel Heads with Smooth Black Enamel Finish
| Graduation Type | 35 |
| Head Type | Square, Center, Protractor |
| Protractor Type | Reversible |
| Blade Finish | Satin Chrome |
| Graduation(s) | mm and 1/2 mm Both Sides |
| Blade Length | 3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 49659564204 |

