- 507 Series Oil-Gaging Measuring Tape
- 100 ft Long x 1/2" Wide
features
- The satin chrome steel tape lines are easy to read, corrosion resistant, and have a swivel snap at the end of the line for hooking the plumb bob on
- Tool features a heavy-duty steel frame with black, rust-resistant finish and a removable hardwood handle
- Tool also has a one-piece winding handle that locks the line at any setting
- 5 1/2 oz plumb bob for 55455 or 55475
- 20 oz plumb bob for 55853
- For tank gauging of gasoline, heavy, and light oils
| Blade Width | 0.5 in |
| Blade Length | 100 ft |
| Measuring System | Inch |
| Blade Material | Steel |
| Blade Finish | Satin Chrome |
| Reel Type | Open Reel |
| Return Motion | Manual Wind-Up |
| Blade Graduation Style | L1-Inch |
| Type | Single-Side Tape |
| End Type | Swivel Snap |
| Increment @ Scale | 1/8 in @ 1 ft |
| Weight | 5.0 LB |

