- Steel Rule
description
- The Starrett 18 in Spring-Tempered Steel Rule with in Graduation features a satin chrome finish. Graduations at 8ths, 16ths, quick-reading 32nds, 64ths. 18 in, 4R Grad, .
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
- Rules with double row of in figures, and each edge represents the bottom edge reading left to right (rules 1 in and wider)
| Length | 18 in |
| Width | 1 1/8 in |
| Graduation Type | 4R |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Construction Material | Spring-Tempered Steel |
| Finish | Satin Chrome |
| Thickness | 3/64 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659526806 |

