- Steel Rule
description
- C604R-36 Spring Tempered Steel Rule with in Graduations
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Length | 36 in |
| Construction Material | Spring-Tempered Steel |
| Graduation Type | 4R |
| Thickness | 3/64 in |
| Width | 1/4 in |
| Finish | Satin Chrome |
| Weight | 0.0 LB |
| EAN or UPC | 49659526820 |

