- Steel Rule
description
- The Starrett Steel Rule with in Graduation is furnished with Starrett satin chrome finish. Additional sizes and variations available on special order. 4 in, 4R Grad.
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
| Graduation Type | 4R |
| Finish | Satin Chrome |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Construction Material | Spring-Tempered Steel |
| Length | 4 in |
| Width | 5/8 in |
| Thickness | 3/64 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659564679 |

