- Steel Rule
description
- The Starrett 6 in Spring-Tempered Steel Rule with in Graduation features a satin chrome finish. Graduations at both sides including aircraft quick-reading 50ths (.02) on both edges, one side, quick-reading 10ths (.10) on both edges,opposite side. 6 in, 6R Grad side.
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
- Attractive, protective case with see-through front
| Length | 6 in |
| Thickness | 3/64 in |
| Graduation Type | 6R |
| Finish | Satin Chrome |
| Construction Material | Spring-Tempered Steel |
| Width | 3/4 in |
| Graduation(s) | Both Sides – Aircraft Quick-Reading 50ths (.02) Both Edges One Side, Quick-Reading 10ths (.10) Both Edges, Opposite Side |
| Weight | 0.0 LB |
| EAN or UPC | 49659526523 |

