- Steel Rule
description
- The Starrett 1000mm Spring-Tempered Steel Rule with Millimeter Graduation features a satin chrome finish. Graduations at mm and 1/2mm on both sides. 1000mm, No. 35 Grad sides.
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
- 1000mm
| Width | 32 mm |
| Thickness | 1.2 mm |
| Graduation Type | 35 |
| Construction Material | Heavy Spring-Tempered Steel |
| Graduation(s) | mm and 1/2 mm Both Sides |
| Finish | Satin Chrome |
| Length | 1000 mm |
| Weight | 0.0 LB |
| EAN or UPC | 49659526332 |

