- Steel Rule
description
- The Starrett 300mm - 11-3/4 in Spring-Tempered Steel Rule with Millimeter and in Graduation features a satin chrome finish. Graduations at 32nds and 1/2mm on one side
- 64ths and mm on reverse. 300mm (11 3/4 in), No. 36 Grad.
features
- Spring-Tempered
- Satin chrome finish
- Quick Reading
- 11-3/4 in
| Thickness | 1.2 mm |
| Graduation(s) | 32nds and 1/2 mm on One Side, 64ths and mm on Reverse |
| Construction Material | Spring-Tempered Steel |
| Finish | Satin Chrome |
| Length | 11 3/4 in |
| Width | 25.4 mm |
| Graduation Type | 36 |
| Weight | 0.0 LB |
| EAN or UPC | 49659526356 |

