- Decimal English/Metric Tape
- 10 ft Long x 1/2" Wide Blade
- Charcoal
features
- The blade positively locks in position until the cam-activated lock button is released
- Top edge of the tape line is graduated in millimeters, bottom edge the first foot is graduated in 50ths (0.020") of an inch
- The balance of the tape is graduated in 10ths of an inch
- Tru-Lok® positive lock prevents blade pull back
- Tough Tip® blade protector
- Cam-activated lock button
- Rugged, impact resistant case
| Mounting | Belt Clip |
| Blade Graduation Style | S5 |
| Color | Charcoal |
| No. of Scales | 2 |
| Blade Material | Carbon Steel |
| Increment @ Scale | 0.10 in @ 1 in |
| Reel Type | Closed Reel |
| Reel Material | Plastic |
| Width | 1/2 in |
| Return Motion | Spring |
| End Type | Hook |
| Length | 10 ft |
| Inch/Metric | Inch, Metric |
| Blade Finish | Yellow Enamel |
| Measuring System | Inch/Metric |
| Type | Single-Side Tape |
| Weight | 0.0 LB |

