- Tru-Lok® Measuring Tape
- 16 ft Long x 3/4" Wide Blade
- Charcoal
features
- Belt clip
- Industrial quality tape measure
- Tru-Lok® positive lock prevents blade pull back
- Cam-activated lock button
- Rugged, impact resistant case
- Tough Tip® blade protector
- The blade positively locks in position until the cam-activated lock button is released
- Inch blades: graduated in 1/16" on both edges
- graduated 1/32" for first foot of 1/2" and 3/4" wide blades only
- Inch/Metric Blades: Top edge graduated in 16ths lower edge graduated in millimeters
| End Type | Hook |
| Measuring System | Inch |
| Length | 16 ft |
| Type | Single-Side Tape |
| Blade Graduation Style | S1 |
| Color | Charcoal |
| Case Material | Plastic |
| Inch/Metric | Inch |
| Blade Finish | Yellow Enamel |
| Blade Material | Carbon Steel |
| Weight | 0.0 LB |

