- Steel Rule
description
- The Starrett 6 in Spring-Tempered Steel Rule with in Graduation features a satin chrome finish. Graduations at 8ths, 16ths, Quick-Reading 32nds, 64ths 6 in, 4R Grad, Reversible Hook
features
- Spring-Tempered
- Satin chrome finish, Single Hook
- Quick Reading
| Graduation Type | 4R |
| Length | 6 in |
| Construction Material | Spring-Tempered Steel |
| Thickness | 3/64 in |
| Width | 3/4 in |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Finish | Satin Chrome |
| Weight | 0.0 LB |
| EAN or UPC | 49659526738 |

