- Combination Protractor
description
- The 300mm (12 in) Aluminium Combination Protractor is part of the popular ProSite 505 Protractor family. The 5-in-1 combination protractor performs miter cuts, single cuts, compound cut conversion table, protractor and roof pitches.
features
- The Starrett CP505A-12 ProSite Combination 5-in-1 Protractor performs functions of the other ProSite Protractors and more
- Miter and single cut readings can be transferred directly to the miter saw
- The compound conversion table is specifically for the compound miter saw and can be used for cutting crow molding
- Serves as a protractor and roof pitch
| Material | Aluminum |
| Type | Dial Reading Combination Protractor |
| Length | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659122565 |

