- 0-12 in Size Range
description
- The Starrett EC799 Series Electronic Caliper is light, comfortable, easy-to-use, and constructed with features that have made Starrett slide calipers the machinist's first choice for many years. The EC799 offers a slim, streamlined profile, a large, clear, easy-to-read LCD display, long battery life, and function buttons for zero and in/mm. Electronic Caliper, 0-12 in (0-300mm), w/o Output, w/Plastic Case
features
- Lightweight, ergonomic design
- Last measuring position retained when shut off
- Large, easy-to-read, high-contrast LCD digital readout
- in/millimeter conversion reads .0005 in or 0.01mm
- Zero at any position
- Fine adjustment thumb wheel
- Hardened stainless steel body
- Auto-Off after 30 minutes
- Integrated depth rod
| Accuracy | 0-4 in: (+/-0.001 in) >4 in - 12 in: (+/-0.0015 in) |
| Size Range | 0-12 in |
| Outside Jaw Depth | 2.5 in |
| SPC Output | NO |
| Construction Material | Stainless Steel |
| Inside Jaw Depth | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659001488 |

