- No. FS-24 Professional Framing Square
- 24" Long
- Graduations: 8ths
features
- One-piece tempered steel
- Face and back permanently stamped with 1/8" graduations
- Clear coating for rust resistance
- Hang hole
| Graduation(s) | 8ths |
| Blade Length | 24 in |
| Blade Material | Steel |
| Beam Width | 1 1/2 in |
| Blade Width | 2 in |
| Type | Framing Square |
| Beam Length | 16 in |
| Measuring System | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 49659361292 |

