- 1/2" Wide
- 12 Ft Long
- Lime Green Tape Measure
| Color | Lime Green |
| Inch/Metric | Inch |
| Replacement Blade No. | L12-12 |
| Length | 12 ft |
| Material | Plastic, Steel |
| Blade Style | S1 |
| Weight | 0.0 LB |
| EAN or UPC | 496596542022 |
| Color | Lime Green |
| Inch/Metric | Inch |
| Replacement Blade No. | L12-12 |
| Length | 12 ft |
| Material | Plastic, Steel |
| Blade Style | S1 |
| Weight | 0.0 LB |
| EAN or UPC | 496596542022 |