- RS Series Professional Rafter Square
- 24" Long
- Framing Square
features
- Solid, one-piece construction
- Rafter information and an octagonal measuring scale on the front side
- Hanging hole on each square
- 1/8" and 1/16" graduations on face side
- 1/10", 1/12" and 1/16" graduations, wood screw, pilot drill, brace measure and board foot information on back side
- Permanently stamped graduations and information
includes
- Instruction manual
| Type | Framing Square |
| Measuring System | Inch |
| No. of Scales | 4 |
| Beam Length | 16 in |
| Blade Length | 24 in |
| Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 49659361315 |

