- 8 in Length
description
- The Starrett 248 and B248 Drive Pin Punch includes a set of 5 punches (1 of each size) in plain box. SET, 5 Punches, One each 248A/B/C/D/E in Vinyl Case.
features
- Knurled Grip for secure holding
- Designed to withstand hard use
- For machine shop and motor service work
- Hardened and Tempered
- Punch diameter clearly marked on the head
- Diameter of punches is slightly less than listed
- Extra-long drive pin punches, measuring 8 in (200mm) - The bodies are 4-1/2 in (115mm) and the drive pin sections are 3-1/2 in (90mm) long
- Protective Vinyl Case
| Family Name | Drive Pin Punch Set |
| Length | 8 in |
| Material | Steel |
| Weight | 1.6 LB |
| EAN or UPC | 49659511864 |

