- 7 Pieces
description
- The Starrett 555 Jewelers Screwdriver is for watch and clockmakers, jewelers, opticians, toolmakers and others who will find that the screwdriver is especially adaptable for fine, delicate work. The swivel knobs are concave to fit the finger and are hexagonal in shape to prevent rolling. The screwdriver is available individually or in sets. Blades vary in width from .025-.100 in (0.6-2.5mm). There is also a blade available for 0 Phillips head screws. Overall length of screwdriver is approximately 3-3/4 in (95mm). SET of 7: Nos. 555AA/A/B/C/D/E/F with Case Overall length of screwdriver is approximately 3-3/4 in (95mm).
features
- Made for relatively small and very delicate work
- Bodies are made from knurled, nickel-plated steel
- Replaceable blades, made from the best quality steel, properlytempered and nickel-plated
- A slight turn of the knurled chucks locks the blade in place
- Blades can be reversed into the screwdriver body for safety
| Blade Length | 1 in |
| Family Name | Jewelers Screwdriver |
| No. of Pieces | 7 |
| Phillips Blade No. | #0 |
| Weight | 0.4 LB |
| EAN or UPC | 49659525663 |

