- 8 Pieces
- 1/16 in,3/32 in,1/8 in,5/32 in,3/16 in,7/32 in,1/4 in,5/16 in Sizes Included
description
- The Starrett 565 Drive Pin Punch is well proportioned, hardened, properly tempered, nicely finished, and have a knurled finger grip. Each punch has the size stamped on the head. SET of 8: 565A/B/C/D/E/F/G/H in Round Plastic Box.
features
- Knurled Grip for secure holding
- Round Red Plastic Box
- Hardened and Tempered
- Punch diameter clearly marked on the head
| Material | Steel |
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in |
| Family Name | Drive Pin Punch Set |
| No. of Pieces | 8 |
| Weight | 0.9 LB |
| EAN or UPC | 49659525861 |

