Skip to content Skip to navigation menu
Telescoping Gage Set

S579GZ

Telescoping Gage Set
Item #104719141
  • Telescoping Gage Set
Telescoping Gage Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Telescoping Gage Set

description

  • The Starrett Self-Centering Telescoping Gage includes two telescoping arms, set of 4, 579A, B, C, D in case. SET of 4: Nos. 579A/B/C/D in Case.

features

  • Precision Ground Radius on each gage provides two-point contact for maximum accuracy
  • Greater range
  • Constant spring tension gives uniform contact pressure
  • Both plungers are easily locked at any desired setting
  • Case
  • Handles can be individually ordered. Handles longer than 12 in (300mm) are available on special order.
  • Handles are rigidly attached to the contact plungers and are automatically self-centering
  • Ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter
  • Two telescoping contacts
Weight 0.2 LB
EAN or UPC 49659526165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison