- 0.001-0.030 in Thickness
description
- The Starrett in Thickness Gage Assortment includes one gage each with 32 different sizes.
features
- In individual envelope
- With convenient 3/16 in (5mm) hole punched in the end for hanging
- Rounded ends - no ragged edges make stock easier to work with
- Marked every 6 in with thickness
- Made of the finest tempered steel
- in sizes are 12 in long, 1/2 in wide and furnished in 32 different thicknesses ranging from .001-.030 in
| Leave Type | Straight |
| Thickness | 0.001-0.030 in |
| No. of Leaves | 32 |
| Material | Tempered Steel |
| Size of Leaves | 12 inx0.5 in |
| Weight | 1.1 LB |
| EAN or UPC | 49659632743 |

