- Reel Fast® Chalk Line
- 100 ft
features
- Can be used as a plumb bob
- Rewinds 3 1/2 times faster than regular chalk reels
- Fast, easy push button line release
- Large chalk capacity
- Durable, high impact plastic case
| Case Material | Plastic |
| Handle Type | Self-Locking |
| Line Length | 100 ft |
| Color | Chrome |
| Weight | 0.0 LB |

