- 3/16 in,1/4 in,5/16 in,3/8 in Sizes Included
description
- The Starrett B248B Brass Drive Pin Punch for machine shop and motor service work. Full set of four in an attractive pouch. Set, 4 punches, One each 248B/C/D/E in Fabric Pouch.
features
- Knurled Grip for secure holding
- Will not damage softer materials
- Non-sparking
- For machine shop and motor service work
- Punch diameter clearly marked on the head
- Diameter of punches is slightly less than listed
- Extra-long drive pin punches, measuring 8 in (200mm) - The bodies are 4-1/2 in (115mm) and the drive pin sections are 3-1/2 in (90mm) long
- Fabric Pouch
| Material | Brass |
| No. of Pieces | 4 |
| Family Name | Brass Drive Pin Punch Set |
| Set Includes | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 1.58 LB |
| EAN or UPC | 49659124644 |

