- 1/16 in,3/32 in,1/8 in,5/32 in,3/16 in,7/32 in,1/4 in,5/16 in Sizes Included
description
- Our regular Starrett Drive Pin Punchs are made of hardened, tempered steel to with stand heavy duty times is too hard and can damage softer materials. The Starrett B565 brass punch is ideal for these applications as they are much softer than the steel version. The brass is less able to stand up to years of hard use. Ideally, it is good to have sets of both types and use the brass punch only when there is the possibility of damage to the work piece. Available in eight individual sizes from 1/16 in to 5/16 in and as a full set of eight in an attractive pouch. Brass Drive Pin Punch Set of 8 B565A/B/C/D/E/F/G/H in Protective Fabric Pouch pouch.
features
- Knurled Grip for secure holding
- Will not damage softer materials
- Non-sparking
- Fabric Pouch
- Punch diameter clearly marked on the head
| Family Name | Brass Drive Pin Punch Set |
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in |
| Material | Brass |
| No. of Pieces | 8 |
| Weight | 1.58 LB |
| EAN or UPC | 49659124736 |

