- Measure Stix™ Steel Measuring Tape
- 4 ft Long x 1/2" Wide
features
- High quality precision steel rule is flat with permanent adhesive back
- Cut to size with scissors
- For mounting on workbenches, saw tables, drafting tables, etc.
| Length | 4 ft |
| Type | Single-Side Tape |
| Measuring System | Inch |
| Blade Graduation Style | S1-Inch |
| No. of Scales | 2 |
| Blade Material | High Carbon Steel |
| Inch/Metric | Inch |
| Weight | 0.056 LB |
| EAN or UPC | 49659631685 |

