- Measure Stix™ Steel Measuring Tape
- 6 ft Long x 1/2" Wide
features
- High quality precision steel rule is flat with permanent adhesive back
- For mounting on workbenches, saw tables, drafting tables, etc.
- Cut to size with scissors
| Measuring System | Inch |
| Length | 6 ft |
| Type | Single-Side Tape |
| Blade Material | High Carbon Steel |
| No. of Scales | 2 |
| Inch/Metric | Inch |
| Blade Graduation Style | S1-Inch |
| Weight | 0.0 LB |
| EAN or UPC | 49659666342 |

