- Measure Stix™ Steel Measuring Tape
- 6 ft Long x 3/4" Wide
features
- High quality precision steel rule is flat with permanent adhesive back
- Cut to size with scissors
- For mounting on workbenches, saw tables, drafting tables, etc.
| Measuring System | Inch/Metric |
| Length | 6 ft |
| Inch/Metric | Inch, Metric |
| No. of Scales | 2 |
| Blade Graduation Style | S12-Inch/mm |
| Blade Material | High Carbon Steel |
| Type | Single-Side Tape |
| Weight | 0.0 LB |
| EAN or UPC | 49659631722 |

