- Wood Folding Ruler
- 6 ft Long
- Wood
features
- Deep-embossed, easy to read numerals
- Rust-resistant, brass-plated steel spring-joints
- Red 16" stud center markings
- Clear coated for protection
- Reads left to right from either end
| Increment @ Scale | 1/16 in @ 1 in |
| Type | Folding Rule |
| Measuring System | Inch |
| No. of Scales | 1 |
| Material | Wood |
| Length | 6 ft |
| Weight | 0.0 LB |
| EAN or UPC | 496596317910 |

