- Carpenter's Folding Ruler
- 6 ft Long
- Maple Wood
features
- Is an "inside" reading model that reads left to right from one end only
- Has a 6" graduated brass extension for measuring closed-in areas between doors, windows, walls, etc.
- Easy-to-read numerals and red 160 stud center markings
| Length | 6 ft |
| Width | 5/8 in |
| Material | Maple Wood |
| Weight | 0.0 LB |
| EAN or UPC | 496596317842 |

