description
- The Starrett 436.1 Outside Micrometer features 2-3 in range, friction thimble, lock nut, carbide face, .0001 in Grad, Friction Thimble, Lock Nut, Carbide Faces.
features
- The most popular precision micrometers used by skilled workmen worldwide
- Accurate, rugged, and easy to use
- Starrett satin chrome finish - no glare - resists rust
- Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
- Balanced frame and thimble design ensure easy handling
- Gracefully designed tapered frame for use in narrow slots and tight places
- Quick and easy adjustment
- Micro-lapped measuring faces
- Extremely hard and stable one-piece spindle
| Range | 2 in - 3 in |
| Anvil/Spindle Material | Carbide |
| Thimble Type | Friction |
| Lock Nut Type | Knurled Ring Type |
| Anvil Type | Flat |
| Accuracy | +/-0.00005 in |
| Type | Outside |
| Weight | 0.0 LB |
| EAN or UPC | 49659680157 |

