- 510 Series Steel Long-Line Measuring Tape
- 100 ft Long x 3/8" Wide Blade
- Yellow
features
- The tape line has a tough-baked yellow enamel-coated line
- The numbers are printed in one color only, and the line is housed in high-impact ABS plastic cases in high-visibility colors
- Easy to read
| Return Motion | Manual Wind-Up |
| Type | Single-Side Tape |
| Color | Yellow |
| Width | 3/8 in |
| Increment @ Scale | 1/8 in @ 1 ft |
| No. of Scales | 1 |
| Length | 100 ft |
| Reel Material | Plastic |
| End Type | Hook w/Ring |
| Blade Material | Carbon Steel |
| Blade Graduation Style | L1-Inch |
| Blade Finish | Yellow Enamel |
| Weight | 0.0 LB |

