- 50 SCFM, 2 Stage Filter - 1/2" NPT
- Float Drain
features
- Differential pressure gauge is standard on all units from 50 to 500 scfm
- Weep drain standard
- Energy Reduction: Uses less energy than competing products with same function and purpose
| Drain Type | Float Drain |
| Port Size | 1/2 |
| Service Kit | 050SKA |
| Port Type | NPT |
| Port Location | Side Port |
| Flow | 50.00 SCFM |
| Pressure [Max] | 250 psi |
| Weight | 3.3 LB |
-
Eco-Friendly


