- 150 SCFM, 2 Stage Filter - 1" NPT
- Weep Drain
features
- Differential pressure gauge is standard on all units from 50 to 500 scfm
- Weep drain standard
- Energy Reduction: Uses less energy than competing products with same function and purpose
| Drain Type | Weep Drain |
| Port Location | Side Port |
| Port Size | 1 |
| Port Type | NPT |
| Service Kit | 150SKA |
| Pressure [Max] | 250 psi |
| Flow | 150.00 SCFM |
| Weight | 15.45 LB |
-
Eco-Friendly


