- Extractor/Dryer
- 1 1/2" Side Port
- 250 SCFM
- 250 psi
- Float Drain
features
- Differential pressure gauge is standard on all units from 50 to 500 scfm
- Weep drain standard
- Energy Reduction: Uses less energy than competing products with same function and purpose
| Drain Type | Float Drain |
| Port Size | 1 1/2 |
| Port Location | Side Port |
| Pressure [Max] | 250 psi |
| Service Kit | 250SKA |
| Flow | 250.00 SCFM |
| Port Type | NPT |
| Weight | 36.0 LB |
-
![]()
-
Eco-Friendly



