- Extractor/Dryer
- 4" Flange Side Port
- 2,000 SCFM
- 150 psi
- Weep Drain
description
- The La-Man Extractor/Dryer compressed air filter removes harmful moisture and contaminants from compressed air lines simply and economically. It is ideal for applications such as spray painting, air-operated plasma cutters, dental equipment, food processing plants and any other air-operated tool or application.
features
- Differential pressure gauge is standard on all units from 50 to 500 scfm
- Weep drain standard
| Port Size | 4 |
| Port Type | Flange |
| Flow | 2000 SCFM |
| Service Kit | 195SK |
| Drain Type | Weep Drain |
| Port Location | Side Port |
| Pressure [Max] | 150 psi |
| Weight | 375.0 LB |

