- Optional Float Drain for La-Man sizes 520 thru 180
description
- This patented automatic float drain is specifically designed for all Extractor/Dryer models. The purpose of this drain is to prevent noise and air loss. It comes standard with a clear hose for efficient drainage.
| Drain Type | Float Drain |
| Use With | Sizes 520 thru 180 |
| Cap Material | Aluminum |
| Length | 6 in |
| Dia. | 3 in |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 175 °F |
| Bowl Material | Aluminum |
| Weight | 2.0 LB |

