- 15 SCFM, 2-Stage Filter - 1/4" NPT Port
- Float Drain
description
- The La-Man Extractor/Dryer compressed air filter removes harmful moisture and contaminants from compressed air lines simply and economically. It is ideal for applications such as spray painting, air-operated plasma cutters, dental equipment, food processing plants and any other air-operated tool or application.
features
- Differential pressure gauge is standard on all units from 50 to 500 scfm
- Weep drain standard
| Drain Type | Float Drain |
| Service Kit | 015SK |
| Port Location | Top Port |
| Flow | 15 SCFM |
| Port Type | NPT |
| Port Size | 1/4 |
| Pressure [Max] | 250 psi |
| Weight | 3.5 LB |
-
Eco-Friendly


