- 15 SCFM, 2-Stage Filter - 1/4" NPT Side Port
- Cycle Drain
description
- The La-Man Extractor/Dryer compressed air filter removes harmful moisture and contaminants from compressed air lines simply and economically. It is ideal for applications such as spray painting, air-operated plasma cutters, dental equipment, food processing plants and any other air-operated tool or application.
features
- Weep drain standard
- Differential pressure gauge is standard on all units from 50 to 500 scfm
| Port Location | Side Port |
| Pressure [Max] | 250 psi |
| Port Size | 1/4 |
| Drain Type | Cycle Drain |
| Flow | 15 SCFM |
| Service Kit | 015SKA |
| Port Type | NPT |
| Weight | 2.0 LB |

