- SuperStar™ Membrane
- 1/4" NPT
- 15 SCFM
description
- The La-Man line of Superstar Membrane dryers offers state-of-the-art filtration for applications needing ultra-clean and dry air. La-Man offers various models ranging from 15 scfm to 80 scfm and will filter moisture and particles down to 0.01 micron. The prefiltration is the heart of any membrane system
- for this reason, La-Man uses their own patented Extractor/Dryer as part of the first and second stage of the prefiltration. The final stages filter the air to less than 0.01 micron and absorb oil vapors, thus providing ultimate protection for the Superstar Membrane.The prefiltration can also be purchased separately, model SAM-035, if dew point alterations are not necessary.<\b>
applications
- Spray booths
- Finishings
- Laboratory air
- Food processing
features
- Simple to install
- Easy to operate
caution
- Tooth clutches are normally engaged when stationary
| Flow [Max] | 15 SCFM |
| Port Size | 1/4 |
| Series Description | MD SuperStar Membrane Series |
| Port Type | NPT |
| Element Micron Rating | 0.01 µm |
| Service Kit | SAM-035SK |
| Pressure [Max] | 150 psi |
| Weight | 10.0 LB |
-
Eco-Friendly


