- Refrigerated Dryer
- 1/2" NPT Port
- 1/3 hp
- 35 SCFM Flow
description
- The point-of-use La-Man Refrigerated Dryer is suited to cool down warm compressed air in order to condense vapors and humidity. Ideally placed at the point of use, as opposed to the compressor, this unit will provide moisture and dirt free air for any application. The La-Man Refrigerated Dryer is built with a durable ABS housing that is noncorrosive. Each unit comes complete with the patented Extractor/Dryer for quality filtration.
features
- Easy to read indicators
- Accessible filters for hassle-free maintenance
- Environmentally-friendly (No CFCs)
- 115V/60Hz
| Port Size | 1/2 |
| Voltage Rating | 115 |
| Depth | 24 in |
| Flow | 35 ft3/min |
| Port Type | NPT |
| Refrigeration | 1/3 hp |
| Service Kit | 050SKA |
| Power Requirements | 7.5 A |
| Weight | 105.0 LB |

