- Electronic Drain Valve
- 184" NPT Port
- Brass Valve
- Adjustable Drain Interval 0-30 Minutes
- 300 psi Max Pressure
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Valve Material | Brass |
| Discharge (GPH) | 3 gal/h |
| Discharge Time | 2 sec |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -40 °F |
| Port Type | NPT |
| Valve Type | Piston |
| Port Size | 1/8 |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Drain Interval | Adjustable |
| Weight | 1.0 LB |

