- Electronic Drain Valve
- 1/8" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 3.00 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Valve Type | Piston |
| Discharge (GPH) | 3 gal/h |
| Discharge Time | 2 sec |
| Temperature Range [Max] | 140 °F |
| Port Size | 1/8 |
| Valve Material | Brass |
| Pressure [Max] | 300 psi |
| Port Type | NPT |
| Temperature Range [Min] | -40 °F |
| Drain Interval | Adjustable |
| Weight | 1.0 LB |

