- Electronic Drain Valve
- 1/4" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 4.50 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Discharge (GPH) | 4.5 gal/h |
| Port Type | NPT |
| Valve Material | Brass |
| Valve Type | Piston |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -40 °F |
| Drain Interval | Adjustable |
| Discharge Time | 0.05 to 10 sec |
| Port Size | 1/4 |
| Weight | 1.0 LB |

