- Electronic Drain Valve
- 3/8" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 8.80 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Port Type | NPT |
| Discharge Time | 0.05 to 10 sec |
| Pressure [Max] | 300 psi |
| Drain Interval | Adjustable |
| Valve Material | Brass |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Temperature Range [Max] | 140 °F |
| Port Size | 3/8 |
| Discharge (GPH) | 8.8 gal/h |
| Valve Type | Piston |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |

