- Electronic Drain Valve
- 1/2" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 14.60 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Valve Material | Brass |
| Discharge (GPH) | 14.6 gal/h |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 300 psi |
| Discharge Time | 0.05 to 10 sec |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Drain Interval | Adjustable |
| Port Size | 1/2 |
| Temperature Range [Min] | -40 °F |
| Valve Type | Piston |
| Port Type | NPT |
| Weight | 1.35 LB |

