- Electronic Drain Valve
- 1/4" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 4.50 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Valve Material | Brass |
| Temperature Range [Min] | -40 °F |
| Valve Type | Piston |
| Pressure [Max] | 1200 psi |
| Port Type | NPT |
| Port Size | 1/4 |
| Discharge Time | 0.05 to 10 sec |
| Temperature Range [Max] | 140 °F |
| Drain Interval | Adjustable |
| Discharge (GPH) | 4.5 gal/h |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Weight | 1.0 LB |

