- Electronic Drain Valve
- 1/4" NPT Port
- Stainless Steel Valve
- Adjustable Drain Interval
- 4.50 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Port Type | NPT |
| Temperature Range [Min] | -40 °F |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Port Size | 1/4 |
| Temperature Range [Max] | 140 °F |
| Valve Material | Stainless Steel |
| Discharge Time | 0.05 to 10 sec |
| Discharge (GPH) | 4.5 gal/h |
| Pressure [Max] | 1200 psi |
| Drain Interval | Adjustable |
| Valve Type | Piston |
| Weight | 1.0 LB |

