- Electronic Drain Valve
- 1/4" NPT Port
- Stainless Steel Valve
- Adjustable Drain Interval
- 4.50 gph Discharge
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
| Temperature Range [Max] | 140 °F |
| Valve Type | Piston |
| Valve Material | Stainless Steel |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -40 °F |
| Port Size | 1/4 |
| Discharge Time | 0.05 to 10 sec |
| Discharge (GPH) | 4.5 gal/h |
| Drain Interval | Adjustable |
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Port Type | NPT |
| Weight | 1.0 LB |

