- Electronic Drain Valve
description
- The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.
features
- Drains only liquid, never any air loss
- Automatic reset
- Self-calibrating
| Supply Voltage | 100/120 VAC, 50/60 Hz |
| Valve Material | Brass |
| Temperature Range [Min] | 36 °F |
| Discharge (GPH) | 30 gal/h |
| Port Type | NPT |
| Drain Interval | Automatic |
| Port Size | 1/2 |
| Discharge Time | Automatic |
| Valve Type | Piston |
| Temperature Range [Max] | 122 °F |
| Pressure [Max] | 230 psi |
| Weight | 1.0 LB |

